Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Medical Cabinets & Utensils


(623 Items)
Sub Category
Surgical Utensils (30)
Remove
Blickman Iodine Cup 6 oz. (150cc)
Remove

      Items
Blickman Iodine Cup 6 oz. (150cc) Blickman Iodine Cup 6 oz. (150cc)


Blickman Iodine Cup 6 oz. (150cc)
Blickman Iodine Cup 6 oz. (150cc)
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB541198
List Price $11.19    Save 22%
Price: $8.70 ea.
(Sold in pkg of 4, $34.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blickman Iodine Cup 6 oz. (150cc)

Blickman Stainless Steel Iodine Cups Are Ideal For Holding Iodine Measurements. Blickman Iodine Cups are made of stainless steel for long lasting durability. Stainless steel is corrosion-resistant, so maintenance and upkeep is easy.

Product Specifications
DEPTH INCHES 3-1/4
COLOR FINISH Stainless Steel
CAPACITY 6 oz. (150cc)
BRAND Blickman
CONSTRUCTION Stainless Steel
CIRCUMFERENCE INCHES 2
DESCRIPTION Iodine Cup
MANUFACTURERS PART NUMBER 9775500002
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pass Through Specimen Cabinet

Pass Through Specimen Cabinet

From $202.95
select
Qty: Add to Cart
Harloff Small Wall/Door Hanging Isolation Storage Station, Yellow

Harloff Small Wall/Door Hanging Isolation Storage Station, Yellow

From $254.95
select
Qty: Add to Cart
Blickman Emesis Basin 12 oz. (300cc)

Blickman Emesis Basin 12 oz. (300cc)

From $19.95
select
Qty: Add to Cart
Blickman Dressing Jar 1/2 qt. (.5 Liter)

Blickman Dressing Jar 1/2 qt. (.5 Liter)

From $49.95
select
Qty: Add to Cart
Blickman Medicine Cup 2 oz. (50cc)

Blickman Medicine Cup 2 oz. (50cc)

From $11.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)