Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blickman F35LS Stainless Steel Wall Cabinet with Sliding Glass Doors, 2 Shelves, 35"W x 13"D x 30"H
See all 36 items in product family

Blickman F35LS Stainless Steel Wall Cabinet with Sliding Glass Doors, 2 Shelves, 35"W x 13"D x 30"H

Item #: WBB530144

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,146.00 Save up to 16%
Price: $ 2,651.00
Product Information
Customer Review
Product Q&A
Accessories
Blickman F35LS Stainless Steel Wall Cabinet with Sliding Glass Doors, 2 Shelves, 35"W x 13"D x 30"H

Blickman Wall Cabinets are designed for flush face construction with a recessed back panel for uneven wall surfaces. Solid doors are double walled for added strength and sound deadened for optimal performance. Sliding doors ride quietly on noiseless ball bearing rollers.

MATERIALS: Stainless Steel, Type 300 Series, nickel-bearing, 1/4" thick, clear tempered sheet glass.

GAUGES: Body, shelves, outer door pan or frame-18 gauge. Inner door pan or inserts-20 gauge.

CONSTRUCTION: Cabinets are constructed as individual free standing units, with finished sides and bottom and rabbeted openings for doors. A recessed pan back, 3/4" deep, is incorporated to facilitate installation. Shelves are constructed with channel shaped on 1/2" centers the full height of the cabinet. Solid doors are double wall, telescoping pans with channel reinforcing between pans. Glazed doors are double-shell design, with a one-piece outer frame, die-formed to receive a rubber-gasketed glass panel. Doors are available either hinged or sliding, with hinged doors hung on semi-concealed stainless steel hinges and fitted with die cast aluminum bar pulls and spring loaded nylon roller catches. Sliding doors are suspended from overhead, self lubricating, noiseless, ball bearing rollers, and ride in stainless steel guide strips, fitted with die formed, recessed pulls welded in place. Narcotic locker cabinet is constructed as above, with a single wall, pan shaped door provided behind the outer double wall door, each furnished with its own non-duplicable, individually keyed lock.

WELDED: All welding accomplished by hell-arc method. All exposed welds ground smooth.

FINISH: All exposed stainless steel surfaces are free from pit marks, weld seams and scale, and polished to a satin finish.

Product Specifications

    • BRANDBlickman
    • MANUFACTURERS PART NUMBER2023035000
    • WIDTH INCHES35
    • DEPTH INCHES13
    • HEIGHT INCHES30
    • WEIGHT LBS110
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPEGlass
    • DOOR QUANTITY2
    • SHELF QUANTITY2
    • ASSEMBLYAssembled
    • LIMITED WARRANTYLimited Lifetime
    • REFERENCE #F35LS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!