

 |
Browse Mezzanines, Platforms & Stairs. (349 Items) |
|
 |
10'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck |
| |
|
 |
|
 |
|
 |
|
|
|
10'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck
|
Availability: Usually ships in 35 to 38 days
Stock No: WB251219C
|
|
|
|
Our Price: $19,999.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PRE-ENGINEERED MEZZANINE
10’H Mezzanine with Composite Resin Board
Convert unused overhead space into valuable floor space with pre-engineered steel mezzanines. Pre-engineered mezzanines are a low cost, tax-saving alternative to costly building construction. Mezzanine flooring completely utilizes existing cubic space without additional heating or air conditioning costs and increases your workspace. Select the ideal size, or combination of sizes, to suit your application. Offers 125 lb./sq. ft. capacity. Columns are made of 5” square x 10 gauge structural steel with 10” base plates. Base plates are pre-drilled to accept 3/4" lag bolts. Nut and bolt assembly allows quick installation using only hand tools. These mezzanines can be expanded and relocated. Mezzanine deck is made of 3/4" thick composite resin board over 1-1/2” corrugated steel. Durable gray epoxy finish.
All Units Meet: OSHA Occupational Safety and Health Administration. BOCA Building Officials and Code Administrators, UBC Uniform Building Code and ADA Americans with Disabilities Act.
|
| Product Specifications |
| WIDTH FEET |
36 |
| DEPTH FEET |
48 |
| CLEARANCE HEIGHT FEET |
10 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Unassembled |
| BRAND |
Cogan |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
251219c |
| MODEL |
251219c |
| SHELF TYPE |
Composite Resin Board |
| SQUARE FEET |
1728 |
| WEIGHT LBS |
14746 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|