Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mezzanines, Platforms & Stairs.


(787 Items)
Sub Category
Mezzanines & Stairs (314)
Remove
8'H Pre-Engineered Mezzanine With Open Steel Planking
Remove

      Items
8'H Pre-Engineered Mezzanine With Open Steel Planking 8'H Pre-Engineered Mezzanine With Open Steel Planking


8'H Pre-Engineered Mezzanine With Open Steel Planking
MEZZANINE WITH STEEL GRATING DECK STEEL GRATING DECK    
see additional photos
8'H Pre-Engineered Mezzanine With Open Steel Planking
Sold by: globalindustrial.com
Availability:  Usually ships in 35 to 38 days
Stock No: WB251227A
Price: $5,029.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

PRE-ENGINEERED MEZZANINE
8’H Mezzanine with Open Steel Planking
Convert unused overhead space into valuable floor space with pre-engineered steel mezzanines. Pre-engineered mezzanines are a low cost, tax-saving alternative to costly building construction. Mezzanine flooring completely utilizes existing cubic space without additional heating or air conditioning costs and increases your workspace. Select the ideal size, or combination of sizes, to suit your application. Offers 125 lb./sq. ft. capacity. Columns are made of 5” square x 10 gauge structural steel with 10” base plates. Base plates are pre-drilled to accept 3/4" lag bolts. Nut and bolt assembly allows quick installation using only hand tools. These mezzanines can be expanded and relocated. Mezzanine deck is made of 18 gauge galvanized open steel planking that maximizes light and air penetration. Durable gray epoxy finish.

All Units Meet: OSHA Occupational Safety and Health Administration. BOCA Building Officials and Code Administrators, UBC Uniform Building Code and ADA Americans with Disabilities Act.

Product Specifications
WIDTH FEET 36
DEPTH FEET 8
CLEARANCE HEIGHT FEET 8
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Cogan
CONSTRUCTION Galvanized Steel
MANUFACTURERS PART NUMBER 251227a
MODEL 251227a
SHELF TYPE Open Steel Planking
SQUARE FEET 288
WEIGHT LBS 3300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Handrail 42"Hx1-1/2" Square Tube 2 Rail With 4"H Safety Kickplate

Handrail 42"Hx1-1/2" Square Tube 2 Rail With 4"H Safety Kickplate

From $19.95
select
Qty: Add to Cart
Mezzanine Swing Gate 3 Rail 6'Lx42"H

Mezzanine Swing Gate 3 Rail 6'Lx42"H

From $374.95
select
Qty: Add to Cart
Mezzanine Swing Gate Wire Mesh 6'Lx42"H

Mezzanine Swing Gate Wire Mesh 6'Lx42"H

From $404.95
select
Qty: Add to Cart
Staircase 3 Rail 36"W Closed Tread And Riser

Staircase 3 Rail 36"W Closed Tread And Riser

From $2,018.95
select
Qty: Add to Cart
4' X 4' Stair Landing For Mezzanine - Osha 2 Rail

4' X 4' Stair Landing For Mezzanine - Osha 2 Rail

From $729.95
select
Qty: Add to Cart
4' X 4' Stair Landing For Mezzanine - Boca 3 Rail

4' X 4' Stair Landing For Mezzanine - Boca 3 Rail

From $759.95
select
Qty: Add to Cart
4' X 4' Stair Landing For Mezzanine - Ubc/Ada Wire Mesh

4' X 4' Stair Landing For Mezzanine - Ubc/Ada Wire Mesh

From $836.95
select
Qty: Add to Cart
Mezzanine Swing Gate 2 Rail 6'Lx42"H

Mezzanine Swing Gate 2 Rail 6'Lx42"H

From $354.95
select
Qty: Add to Cart
Staircase 2 Rail 36"W Closed Tread Open Riser

Staircase 2 Rail 36"W Closed Tread Open Riser

From $1,161.95
select
Qty: Add to Cart
Staircase Wire Mesh 36"W Closed Tread And Riser

Staircase Wire Mesh 36"W Closed Tread And Riser

From $3,065.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)