Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mezzanines, Platforms & Stairs.


(349 Items)
Sub Category
Mezzanines & Stairs (314)
Remove
Handrail 42"Hx1-1/2" Square Tube 3 Rail With 4"H Safety Kickplate
Remove

      Items
Handrail 42"Hx1-1/2" Square Tube 3 Rail With 4"H Safety Kickplate Handrail 42"Hx1-1/2" Square Tube 3 Rail With 4"H Safety Kickplate
9'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck 9'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck
9'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck 9'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Handrail 42"Hx1-1/2" Square Tube 3 Rail With 4"H Safety Kickplate
Handrail 42"Hx1-1/2" Square Tube 3 Rail With 4"H Safety Kickplate
Availability:  Usually ships in 35 to 38 days
Stock No: WB251250
Our Price: $23.95 per feet length
Qty Length Width Price
ft 0 ft N/A
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
ADD TO CART

Product Information
Product Q&A
Write A Review

PRE-ENGINEERED MEZZANINE
BOCA 3-Rail Handrail with Kickplate
Hand rails can be easily cut to size and reattached without welding. Continuous handrail post design eliminates the need for notching the deck surface on installation, saving time and reducing the potential for error. Steel handrails are made of 1-1/2” square tubular steel and include 4”H safety kick plate. Handrails are 42”H. Nut and bolt assembly allows quick installation using only hand tools. Meets Building Officials and Code Administrators (BOCA) standards. Note: Price is per linear foot.

Product Specifications
HEIGHT INCHES 42
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Cogan
CONSTRUCTION Steel
DESCRIPTION 3 Rail
MANUFACTURERS PART NUMBER 251250
MODEL 251250
TYPE BOCA
WEIGHT LBS 5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Mezzanine Safety Pivot Gate

Mezzanine Safety Pivot Gate

From $875.00
More Info
Add to Cart
8'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck

8'H Pre-Engineered Mezzanine With Resin Board Over 1-1/2" Corrugated Steel Deck

From $1,918.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)