Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mezzanines, Platforms & Stairs.


(349 Items)
Sub Category
Mezzanines & Stairs (314)
Remove
Staircase Wire Mesh 36"W Closed Tread And Riser
Remove

      Items
Staircase Wire Mesh 36"W Closed Tread And Riser Staircase Wire Mesh 36"W Closed Tread And Riser
Staircase 3 Rail 36"W Closed Tread And Riser Staircase 3 Rail 36"W Closed Tread And Riser
Staircase 2 Rail 36"W Closed Tread Open Riser Staircase 2 Rail 36"W Closed Tread Open Riser
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Staircase Wire Mesh 36"W Closed Tread And Riser
Staircase Wire Mesh 36"W Closed Tread And Riser
Availability:  Usually ships in 35 to 38 days
Stock No: WB251257
Our Price: $3,065.95
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PRE-ENGINEERED MEZZANINE
UBC-ADA Wire Mesh Staircase
Meets Uniform Building Code (UBC) standards and is ADA compliant. Features wire mesh, closed tread steps and risers. Staircase stringers are 14”D and made of formed channel structural grade steel that is pre-punched for bolted treads. Solid steel plate treads are embossed for a slip resistant surface. Stair guards are made of 1-1/2” square tubing and are welded to channel stringers for extra strength. Staircase guards are made of carbon structural steel and meet ASTM A36 specifications. Staircase measures 36"W overall.

8¿ clear height will give a max staircase run of 11¿-10¿. 9¿ clear height will give a max staircase run of 13¿-2¿. 10¿ clear height will give a max staircase run of 14¿-5¿.
Product Specifications
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Cogan
CONSTRUCTION Steel
DESCRIPTION Wire Mesh Closed Tread & Riser
MANUFACTURERS PART NUMBER 251257
MODEL 251257
TYPE UBC/ADA
WEIGHT LBS 750


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)