

 |
Browse Mezzanines, Platforms & Stairs. (349 Items) |
|
 |
Mezzanine Swing Gate Wire Mesh 6'Lx42"H |
| |
|
 |
|
 |
|
 |
|
|
|
Mezzanine Swing Gate Wire Mesh 6'Lx42"H
|
Availability: Usually ships in 35 to 38 days
Stock No: WB251254
|
|
|
|
Our Price: $404.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PRE-ENGINEERED MEZZANINE
UBC/ADA 6’ Swing Gate
Swing gate allows easy access to mezzanine level while maintaining safety. Double swing gates include lock bar that keeps both gates closed for security. Safety gates is made with wire mesh panels. Meets Uniform Building Code (UBC) standards and is ADA compliant.
|
| Product Specifications |
| WIDTH INCHES |
72 |
| DEPTH INCHES |
-- |
| HEIGHT INCHES |
42 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Unassembled |
| BRAND |
Cogan |
| CONSTRUCTION |
Steel/Wire |
| DESCRIPTION |
72" Wide (Wire Mesh) Swing Gate |
| MANUFACTURERS PART NUMBER |
251254 |
| MODEL |
251254 |
| TYPE |
UBC/ADA |
| WEIGHT LBS |
50 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|