Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alltemp CP-R1463, 6.5" Dia. X 9.5"L Hot Water Circulator Pump Motor w/ Ball Bearings - 1 HP, 9.6A
See all 3 items in product family

Alltemp CP-R1463, 6.5" Dia. X 9.5"L Hot Water Circulator Pump Motor w/ Ball Bearings - 1 HP, 9.6A

Item #: WBB600058

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $276.95 ea.
4+ $260.95 ea.
Product Information
Customer Review
Product Q&A
6.5" Dia. X 9.5"L Hot Water Circulator Pump Motor w/ Ball Bearings - 1 HP, 9.6A

Residential And Commercial Replacements For Armstrong And Bell & Gossett Circulator Pump "Power Packs". Available In 115, 230, 460 And 575 Volt.

Product Specifications

    • AMPS9.6
    • BEARING TYPEBall
    • BRANDAlltemp
    • MOUNTINGFlange
    • MOTOR RPM 60Hz1725
    • FRAME56
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES9.5
    • MANUFACTURERS PART NUMBERCP-R1463
    • ROTATIONReversible
    • VOLTAGE115/230
    • MOTOR TYPESP
    • ENCLOSURE TYPEOpen
    • PRODUCT GROUPINGHot Water Circulator Pump Motors
    • DESCRIPTIONHot Water Circulator Pump Motor
    • HERTZ60
    • DIAMETER INCHES6.5"
    • PROTECTION DEGREE50
    • RPM1725
    • SHAFT LENGTH X DIAMETER1.2" x 1/2"
    • PHASESingle
    • SPEEDS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:68