Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(3,306 Items)
Sub Category
Paint Accessories (205)
Remove
Hyde 45960 Paint Brush & Roller Cleaner
Remove

      Items
Hyde 45960 Paint Brush & Roller Cleaner Hyde 45960 Paint Brush & Roller Cleaner


Hyde 45960 Paint Brush & Roller Cleaner
Email This Page Printer Friendly Version
Hyde 45960 Paint Brush & Roller Cleaner
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB463111
Price: $3.59 ea.
(Sold in pkg of 5, $17.95)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hyde® Paint Brush and Roller Cleaner

This versatilve tool is made with thick bristles for lasting durability. Ideal for cleaning and restoring paint brush bristles. Teeth side loosens and removes paint from brushes, while the contoured side removes paint from roller covers.

Product Specifications
CONSTRUCTION --
PACKAGE QUANTITY 5
DESCRIPTION Paint Brush & Roller Cleaner
MANUFACTURERS PART NUMBER 45960
BRAND HYDE


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hyde® Paint Can/Bottle Opener 2 Pack - 46445

Hyde® Paint Can/Bottle Opener 2 Pack - 46445

From $0.94
select
Qty: Add to Cart
Merit Pro® 1" Polyester Utility Brush

Merit Pro® 1" Polyester Utility Brush

From $0.39
select
Qty: Add to Cart
Merit Pro® 9" 4 Wire Standard Roller Frame

Merit Pro® 9" 4 Wire Standard Roller Frame

From $1.38
select
Qty: Add to Cart
Merit Pro® 9" x 1-1/4" General Purpose Roller Cover

Merit Pro® 9" x 1-1/4" General Purpose Roller Cover

From $2.04
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)