Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Aerosol Paint (984)
Remove
Dupli-Color® Grease and Wax Remover 11 oz. Aerosol
Remove

      Items
Dupli-Color® Grease and Wax Remover 11 oz. Aerosol Dupli-Color® Grease and Wax Remover 11 oz. Aerosol


Dupli-Color® Grease and Wax Remover 11 oz. Aerosol
Quart Shown
Dupli-Color® Grease and Wax Remover 11 oz. Aerosol
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB659248
Price: $4.88 ea.
(Sold in pkg of 6, $29.28)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dupli-Color® Grease and Wax Remover 11 oz. Aerosol

Surface preparation is a critical step in any quality painting project. Dupli-Color® simplifies painting preparation needs by removing dirt, road tar, grease, wax and oil from any surface without leaving a film residue.

Features

  • Removes Grease And Wax Prior To Painting
  • The Very First Step In Any Paint Project
  • Dries Quickly With No Residue
  • Promotes Maximum Paint Adhesion
Product Specifications
COLOR FINISH --
TYPE Aerosol
BRAND Dupli-Color®
DESCRIPTION Prep Spray
SIZE 11 oz.
PACKAGE QUANTITY 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Painter'S Mitt

Painter'S Mitt

From $4.37
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

From $29.95
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)