Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Sand Able Primer Black 12 Oz. Aerosol - DAP1698 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Dupli-Color® Sand Able Primer Black 12 Oz. Aerosol - DAP1698 - Pkg Qty 6

Item #: WBB659098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 6

Price: $33.60
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Sandable Primer Black 12 oz. Aerosol

Dupli-Color® Sand able Primer is an all-purpose, fast-drying primer that can be sanded to a smooth finish to help achieve topcoat uniformity. Great for smooth fill-in of surface cracks and imperfections and is effective on both painted and unpainted surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Helps Achieve Top Coat Uniformity
  • For Use On Prepainted And Unpainted Surfaces
  • Sands Easily
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Metal, Wood, And, Fiberglass Surfaces

Product Specifications

    • COLOR FINISHBlack
    • PRODUCT FAMILYVehicle
    • CATEGORYAutomotive Coatings
    • BRANDDupli-Color
    • DESCRIPTIONSandable Primer
    • TYPEAerosol
    • SIZE12 oz. Aerosol Can
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERDAP1698
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:24