Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Aerosol Paint (984)
Remove
Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol
Remove

      Items
Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol


Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol
Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB659144
Price: $4.93 ea.
(Sold in pkg of 6, $29.58)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Dupli-Color® Self-Etching Primer Green 12 oz. Aerosol

Dupli-Color® Self-Etching Primer etches and primes bare metal in one step, making it ideal to use as the first step in all automotive priming projects and for use on spot repairs. A high-quality formulation allows for maximum adhesion under all types of automotive finishes on plastics, fiberglass, bare steel, aluminum and stainless steel surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Superior Etching Ability On Bare Surfaces
  • Perfect For Spot Repairs
  • Maximum Adhesion And Corrosion Resistance
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Metal, Aluminum, And Fiberglass
Product Specifications
COLOR FINISH Green
SIZE 12 oz.
BRAND Dupli-Color®
DESCRIPTION Self-Etching Primer
PACKAGE QUANTITY 6
TYPE Aerosol


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

From $29.95
select
Qty: Add to Cart
Painter'S Mitt

Painter'S Mitt

From $4.37
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)