Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Aerosol Paint (984)
Remove
VHT Quick Coat Clear 11 oz. Aerosol
Remove

      Items
VHT Quick Coat Clear 11 oz. Aerosol VHT Quick Coat Clear 11 oz. Aerosol


VHT Quick Coat Clear 11 oz. Aerosol
VHT Quick Coat Clear 11 oz. Aerosol
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB659085
Price: $4.86 ea.
(Sold in pkg of 6, $29.16)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VHT Quick Coat Clear 11 oz. Aerosol

VHT Quick Coat® Enamel is a premium quality coating, which provides extra hide and durability for interior or exterior applications. This tough and durable coating prevents rust and corrosion on properly prepared surfaces, is fast drying, lead free and ozone safe. VHT Quick Coat® Enamel provides a rich weather resistant gloss finish to wood, metal, sealed plaster and masonry surfaces.

Features

  • EZ Touch™ Fan Spray Nozzle
  • Premium Automotive Formulation
  • Outstanding Durability And Color Retention
  • Superior High Solids Enamel Formula
  • Ensures Maximum Coverage
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Ideal For Automotive Garage Or Home Applications
Product Specifications
COLOR FINISH Clear
DESCRIPTION Quick Coat®
SIZE 11 oz.
PACKAGE QUANTITY 6
BRAND VHT
TYPE Aerosol


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Painter'S Mitt

Painter'S Mitt

From $4.37
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)