Roller Frames
For Use With
Length
Width
Material
Height
Color
Price
RollerLite 9" 4-Wire Cage Frame Threaded Black Handle 1/4" Shaft, 24/Case - 900-014
Package Quantity
24
Size
9"
RollerLite 4" 4-Wire Cage Frame Threaded Black Handle 5/16" Shaft, 24/Case - 400-014
Package Quantity
24
Size
4"
RollerLite 9" 5-Wire Cage Frame Threaded Silver Handle 5/16" Shaft, 12/Case - HD-1695
Package Quantity
12
Size
9"
RollerLite 7" 4-Wire Cage Frame Threaded Black Handle 5/16" Shaft, 24/Case - 700-014
Package Quantity
24
Size
7"
RollerLite 9" 5-Wire Cage Frame Threaded Black Handle 5/16" Shaft, 24/Case - 900-516
Package Quantity
24
Size
9"
Package Quantity
24
Size
16"