Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack - Post Protector 2-Sided, 2-Mount 23" H
See all 35 items in product family

Pallet Rack - Post Protector 2-Sided, 2-Mount 23" H

Item #: WB796904

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-10 $28.95 ea.
11-50 $26.95 ea.
51+ $25.95 ea.
Product Information
Customer Review
Product Q&A
Pallet Rack - Multi Sided Post Protectors

Protect Pallet Rack post ends and corners with Solid Steel Post Protectors. These 3/16" thick formed steel protectors have a yellow powder-coat finish to protect against scratches. Mounting hardware not included.

Choose a two-sided, three-sided or four-sided Post Protectors in one of three heights.

Post Protectors to be used with 3" wide standard Pallet Rack Upright Posts. Mounting holes are 9/16" dia.

Product Specifications

    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES23
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DESCRIPTION2-Sided, 2-Mount
    • MANUFACTURERS PART NUMBERPP-2-23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!