Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack - Post Protector 3-Sided, 4-Mount 23" H
See all 9 items in product family

Pallet Rack - Post Protector 3-Sided, 4-Mount 23" H

Item #: WB796910

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-10 $30.95 ea.
11-50 $28.95 ea.
51+ $27.95 ea.
Product Information
Customer Review
Product Q&A
Pallet Rack - Multi Sided Post Protectors

Protect Pallet Rack post ends and corners with Solid Steel Post Protectors. These 3/16" thick formed steel protectors have a yellow powder-coat finish to protect against scratches. Mounting hardware not included.

Choose a two-sided, three-sided or four-sided Post Protectors in one of three heights.

Post Protectors to be used with 3” wide standard Pallet Rack Upright Posts. Mounting holes are 9/16” dia.

Product Specifications

    • WIDTH INCHES4-5/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES23
    • CAPACITY LBS3000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant
    • CONSTRUCTIONSteel
    • DESCRIPTION 3-Sided, 4-Mount
    • MANUFACTURERS PART NUMBERPP-4-23
    • MATERIALSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallet Rack Post Protector doe the job

Your review: Just what we were looking for. Easy to instal, heavy duty construction & gives protection to all exposed sides.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!