

 |
Browse Pallet Rack (1,304 Items) |
|
 |
Wire Mesh Decking 46"W X 48"D X 1-1/2"H |
| |
|
 |
|
 |
|
 |
|
|
|
Wire Mesh Decking 46"W X 48"D X 1-1/2"H
|
Availability: Usually ships in 2 to 5 days
Stock No: WB979104
|
|
|
| Quantity Discount |
| QTY |
Our Price |
| 1-12 |
$26.75 ea. |
| 13+ |
$25.50 ea. |
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Wire Decking
Strong, 2-1/2" x 4" wire decking features welded construction and 13-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2564 lb. capacity. Oven baked gray enamel finish.
To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
46 |
| DEPTH INCHES |
48 |
| CAPACITY LBS |
2564 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Wire Mesh |
| MANUFACTURERS PART NUMBER |
4258a |
| MODEL |
979104 |
| SUPPORT CHANNELS |
3 |
| WEIGHT LBS |
24.3 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|