Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9A796365

Global Industrial™ Anchor Bolt 1/2-13 x 3-3/4", Pack of 50

Product Description
TEAR DROP PALLET RACK
Floor Anchor Bolts

1/2" Diameter x 3-3/4"H bolts secure units to the floor.

PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 100 units
59.95
Buy 101 units - 200 units
56.95Save $3.00 (5%)
Buy 201+ units
55.95Save $4.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3-3/4 x 1/2 x in

Product Details

Assembly RequiredNo
TypeAnchor Bolt
Package Quantity50
DescriptionAnchor Bolt 1/2-13 x 3-3/4"
ColorGray
Manufacturers Part Number796365
BrandGlobal Industrial