Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 46"W X 42"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Nashville - Wire Mesh Decking 46"W X 42"D X 1-1/2"H

Item #: WB613264

Sold By: globalindustrial.com

Available on or around 08/19/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $24.95 ea.
13+ $22.25 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 13 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2700 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES42
    • CAPACITY LBS2700
    • COLOR FINISHGray
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MODEL613264
    • SUPPORT CHANNELS3
    • WEIGHT LBS19.7
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Wire Mesh Decking

quatlity is supurb, pricing is always competitive and delivery is fantastic. we get the product within 48 hours. you cannot beat that anywhere else. Global is our go to vendor for all of our warehouse needs.

See more favorable reviews

The most critical review

  • Customer Rating

Good product... Service another story

We are pleased we finally received our product over 1 month later then first promised. Product seems to be good but always disappointing when a company overstates promises and can't deliver. Not the only product from Global which didn't arrive as promised.

See more critical reviews

Sort by: 

6 Results

Fit Well

Your review: These are overall a good product which fit the uprights nicely. I had to straighten out a few bent corners from shipping, but they otherwise dropped right in and were square to the framework.

Pros: Easily moveable, fit well, strong, lightweight, dureable finish.

Cons: Easily bent when not on the beams.

Is this review helpful?

Wire Mesh Decking

Your review: quatlity is supurb, pricing is always competitive and delivery is fantastic. we get the product within 48 hours. you cannot beat that anywhere else. Global is our go to vendor for all of our warehouse needs.

Is this review helpful?

Wire Mesh Decking

Your review: Good product - sturdy and easy to use. Helped create necessary shelving in our warehouse.

Is this review helpful?

Exactly as ordered

Pros: These shipped the same day that I ordered. Took about a week in freight and came in great condition. They were an exact fit on my USP pallet racks installed in minutes. My first order with Global but not my last!

Is this review helpful?

Poor Packaging

Your review: Product was fine but damaged in transport. A larger skid and corner protectors would be appropriate.

Is this review helpful?

Good product... Service another story

Your review: We are pleased we finally received our product over 1 month later then first promised. Product seems to be good but always disappointing when a company overstates promises and can't deliver. Not the only product from Global which didn't arrive as promised.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 2 answers for this product.

Sort by: 

6 Results

What is the length of the support channel for this wire decking? Nashville - Wire Mesh Decking 46"W X 42"D X 1-1/2"H What does 1 1/2" - 15/8" Step mean?

Question Asked By: Rick , August 16, 2017

+ View 1 Answer

Answer This Question

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

No Thanks x
Save $2.95 with this comparable product +
Item #: WB798654
globalindustrial.com
Ships same day.
(1)
$22.00