Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 52"W X 36"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Nashville - Wire Mesh Decking 52"W X 36"D X 1-1/2"H

Item #: WB613262

Sold By: globalindustrial.com

Ships same day. Only 6 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $25.95 ea.
13+ $23.25 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2700 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Watch Video Below


Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES36
    • CAPACITY LBS2700
    • COLOR FINISHGray
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MODEL613262
    • SUPPORT CHANNELS3
    • WEIGHT LBS18.6
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works, great, but was damaged

Your review: This mesh decking is a great alternative to wood, but it doesnt seem very strong. Some of the corners were bent and the welds had popped. If you are looking for something that will not get a lot of use with a forklift, this is for you. If you are looking for something that will be used daily, go with a stronger version if there is one. There also does not seem to be any way to attach the mesh to the supports. This could cause problems if you are using a forklift.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $2.45 with this comparable product +
Item #: WB798652
globalindustrial.com
Ships same day.
(0)
$23.50