Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 52"W X 48"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Nashville - Wire Mesh Decking 52"W X 48"D X 1-1/2"H

Item #: WB613268

Sold By: globalindustrial.com

Ships same day. Only 6 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-12 $29.95 ea.
13+ $28.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 13 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2500 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES48
    • CAPACITY LBS2500
    • COLOR FINISHGray
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MODEL613268
    • SUPPORT CHANNELS3
    • WEIGHT LBS26.2
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $0.95 with this comparable product +
Item #: WB798658
globalindustrial.com
Ships same day. Only 7 left, order soon
(0)
$29.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46