Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 42"D, 18000 Lbs. Cap., Green

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 42"D, 18000 Lbs. Cap., Green

Item #: WBB794342

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $64.95
Product Information
Product Q&A
Accessories
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 42"D, 18000 Lbs. Cap., Green

Stud and tear drop connection gets tighter as the load increases to improve rack strength over time. Bolted frames are punched on 2" centers for easy beam adjustment. Frames are manufactured from high strength steel which are certified to meet stringent specifications and provides a wide variety of sizes, gauges and accessories to meet your needs. Bolted assembly allows for the frames to change with your long term storage needs and easy replacement if damaged. Beams are mounted to the frame and held in place with a piston lock connector. This allows the beams to be seated securely without risk of accidental disengagement and enables them to be rearranged simply and easily when necessary. Long lasting baked on enamel blue or green finish available. All models ship in 96 hours.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • WIDTH INCHES3-3/16
    • DEPTH INCHES42
    • HEIGHT INCHES120
    • CAPACITY LBS18000
    • COLOR FINISHGreen
    • BRANDInterlake Mecalux
    • COLUMN SIZE INCHES3-3/16 x 2-9/16
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT0110389
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.