Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,739 Items)
Sub Category
Interlake (167)
Remove
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Cap., Blue
Remove

      Items
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Cap., Blue Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Cap., Blue


Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Cap., Blue
Email This Page Printer Friendly Version
Interlake Mecalux Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Cap., Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB794345
Price: $80.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Interlake Pallet Rack Tear Drop Upright Frame, Bolted, 120"H x 48"D, 19980 Lbs. Capacity, Blue

Stud and tear drop connection gets tighter as the load increases to improve rack strength over time. Bolted frames are punched on 2" centers for easy beam adjustment. Frames are manufactured from high strength steel which are certified to meet stringent specifications and provides a wide variety of sizes, gauges and accessories to meet your needs. Bolted assembly allows for the frames to change with your long term storage needs and easy replacement if damaged. Beams are mounted to the frame and held in place with a piston lock connector. This allows the beams to be seated securely without risk of accidental disengagement and enables them to be rearranged simply and easily when necessary. Long lasting baked on enamel blue or green finish available. All models ship in 96 hours from three locations; Chicago, IL, Carrollton, TX, San Diego, CA;,and Sumter, SC.

Product Specifications
WIDTH INCHES 3-3/16 (column)
DEPTH INCHES 48
HEIGHT INCHES 120
CAPACITY LBS 19,980 LBS. At 48" Beam Spacing
COLOR FINISH Blue
BRAND Interlake Mecalux
CONSTRUCTION Steel
DESCRIPTION Pallet Rack Tear Drop Upright Frame
MANUFACTURERS PART NUMBER T0052384


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L

Interlake Mecalux Pallet Rack Tear Drop Beam Pair 96"L

From $81.95
More Info
Add to Cart
Interlake Mecalux Pallet Rack Tear Drop Upright Frame 36" x 96"

Interlake Mecalux Pallet Rack Tear Drop Upright Frame 36" x 96"

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)