Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake - Pallet Rack Beam Pair 96"L, 7050 lbs Cap. - Galvanized (2 pcs)

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Interlake - Pallet Rack Beam Pair 96"L, 7050 lbs Cap. - Galvanized (2 pcs)

Item #: WB258333

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INTERLAKE TEAR DROP PALLET RACK
Tear Drop Beam Pairs - Galvanized
Interlake beams are made with high strength 15-gauge galvanized steel. 2-3/4"W step beams accommodate cross bars and decking for added support. Interlock stud and keyhole connection automatically locks into column. Piston lock secures beam into place. Corrosion resistant galvanized finish.
To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level.
Sold in pairs (*Price is per pair).

Product Specifications

    • LENGTH INCHES96
    • CAPACITY LBS7050
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES5
    • BRANDInterlake Mecalux
    • CONSTRUCTIONGalvanized Steel
    • WEIGHT LBS56
    • QUANTITY2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:21