Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interlake - Pallet Rack Frame 42"D x 96"H, 19,300 lbs Cap. - Galvanized

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Interlake - Pallet Rack Frame 42"D x 96"H, 19,300 lbs Cap. - Galvanized

Item #: WB258337

Sold By: globalindustrial.com

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INTERLAKE TEAR DROP PALLET RACK
Welded Upright Frame - Galvanized
Interlake welded upright frames are made with 13-gauge galvanized steel. Uprights are punched on 2" centers for easy beam height adjustments. Corrosion resistant galvanized finish.
To select an upright beam determine the total weight of all pallets for each pair of upright frames. Add the height of all pallet loads, beam height, allowing 4" to 8" clearance between the top of the load and the bottom of the beam above. The top beam should be a minimum of 6" less than the maximum height of your forklift reach. Frame depth is determined by the length of the pallet. The pallet should overhang the frame by 3" front and back. Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.

Capacity based on 48" beam shelf spacing.

Product Specifications

    • DEPTH INCHES42
    • HEIGHT INCHES96
    • CAPACITY LBS19300
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDInterlake Mecalux
    • COLUMN SIZE INCHES3 x 1-5/8
    • CONSTRUCTIONGalvanized Steel
    • WEIGHT LBS53
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!