Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,739 Items)
Sub Category
Safety & Security (497)
Remove
Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame
Remove

      Items
Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame


Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame
Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB592577
Price: $359.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rack Guard Net, 20'LX30'8"H GR FR, #245, #84 Frame

Rack Guard Net, 20'LX30'8"H (6.09M x 9.32M)

Product Specifications
COLOR FINISH Gray
BRAND DBI
MANUFACTURERS PART NUMBER 4101622
LOAD RATING-LBS 2500
LENGTH 20'
PACKAGE QUANTITY 1
MESH SIZE INCHES 2 X 2
MATERIAL Nylon
HEIGHT 30'8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Protect-It Rack Guard 3" X 1-5/8" Yellow

Protect-It Rack Guard 3" X 1-5/8" Yellow

From $12.25
More Info
Add to Cart
Rack Guard Net, 9'4"LX12'H GR FR, #245, #84 Frame

Rack Guard Net, 9'4"LX12'H GR FR, #245, #84 Frame

From $99.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)