Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trac-Rite RLB44096120 Rack-Lock Back Closure, 96"W x 120"H, Steel, Continental Brown
See all 66 items in product family

Trac-Rite RLB44096120 Rack-Lock Back Closure, 96"W x 120"H, Steel, Continental Brown

Item #: WBB742647

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $416.95
Product Information
Customer Review
Product Q&A
Trac-Rite Rack-Lock Back Closure, 52"L x 24"W x 12"H, Steel, Evergreen

Attaches to the back of a pallet rack bay to allow for secure storage of goods. 26 gauge steel security panels. 18 gauge corner security trim.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES120
    • COLOR FINISHContinental Brown
    • BRANDTrac-Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRLB44096120
    • TYPEBack Closure
    • WEIGHT LBS128

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:25