Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trac-Rite RLB63048120 Rack-Lock Back Closure, 48"W x 120"H, Steel, Iced White
See all 66 items in product family

Trac-Rite RLB63048120 Rack-Lock Back Closure, 48"W x 120"H, Steel, Iced White

Item #: WBB742811

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 316.95
Product Information
Product Q&A
Trac-Rite Rack-Lock Back Closure, 100"L x 24"W x 12"H, Steel, Garnet

Attaches to the back of a pallet rack bay to allow for secure storage of goods. 26 gauge steel security panels. 18 gauge corner security trim.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES120
    • COLOR FINISHIced White
    • BRANDTrac-Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRLB63048120
    • TYPEBack Closure
    • WEIGHT LBS81

Be the First to Ask a Question!