Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trac-Rite RLS46048120 Rack-Lock Side Closure, 48"W x 120"H, Steel, Evergreen
See all 99 items in product family

Trac-Rite RLS46048120 Rack-Lock Side Closure, 48"W x 120"H, Steel, Evergreen

Item #: WBB742784

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $225.95
Product Information
Customer Review
Product Q&A
Trac-Rite Rack-Lock Side Closure, 99"L x 42"W x 20"H, Steel, Garnet

Attaches to the side of a pallet rack bay to allow for secure storage of goods. 26 gauge steel security panels. 18 gauge corner security trim. Order per side.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES48
    • HEIGHT INCHES120
    • COLOR FINISHEvergreen
    • BRANDTrac-Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRLS46048120
    • TYPESide Closure
    • WEIGHT LBS181

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:21