Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

SK2000® Boltless Pallet Rack - 42"W X 96"H Upright Frame

Item #: WBB392541

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tubular Boltless Pallet Rack Upright Frames

Steel King's SK2000 boltless rack columns are constructed of closed structural tubing. This allows for 44 times more resistance to torsional fork truck impact loads than open-back "roll formed" columns. Every Steel King SK2000 upright frame features a tapered keyhole connection slot. This connection type is interchangeable with several other rack systems, allows for 2" vertical beam adjustments, and fits tightly under heavy loads. It's easy to replace existing damaged frames with SK2000 tubular frames, while utilizing your existing load beams. With Steel King's boltless rack frames you get more durability, lower maintenance costs, improved safety and longer service life. Holes are placed on the column's face, not the corners, minimizing strength loss. A formed ridge on the column's face provides additional steel surface area...increasing cross-section strength and rigidity. Accessory holes on the column's side allow the use of bolt-in-row spacers and wall ties. Has full diagonal-and horizontal bracing throughout the upright frame height. Heavy 10-guage footpads are welded directly to the uprights, dispersing the column load more efficiently than conventional lighter footpads. A formed ridge on the footpad allows for easy nesting of shim plates. Multiple offset anchor holes on footpad allow for reanchoring in cases where rebar interferes with anchoring. Footpads are flush with the column's sides, allowing for full "seating" of floor level load beams. Welds between braces and column are full fillet welds, providing more strength than spot-welds.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • WIDTH INCHES42
    • HEIGHT INCHES96
    • CAPACITY LBS27,790
    • COLOR FINISHGreen
    • BRANDSteel King
    • COLUMN SIZE INCHES1-5/8 X 3
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRTFAG042096VG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $26.00 with this comparable product +
Item #: WB347112
globalindustrial.com
Usually ships in 6 to 9 days
(1)
$82.95