Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SK3000® Structural Channel Pallet Rack - 36" Beam Tie for 3" to 4" Beam
See all 24 items in product family

SK3000® Structural Channel Pallet Rack - 36" Beam Tie for 3" to 4" Beam

Item #: WBB392552

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
36" Beam Tie - 3" or 4" Beam

This 36" long beam tie is constructed of high strength steel for long lasting durability. Connects and spaces pallet racks with back to back connection for stability. Yellow Finish.

Product Specifications

    • LENGTH INCHES36
    • COLOR FINISHYellow
    • BRANDSteel King
    • CONSTRUCTIONSteel
    • DESCRIPTION36" Beam Tie/ 3" or 4" Beam
    • MANUFACTURERS PART NUMBERPSB3X036YW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!