Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Rack


(1,744 Items)
Sub Category
Steel King (84)
Remove
SK3000® Structural Channel Pallet Rack - 4" X 36" X 192" Upright
Remove

      Items
SK3000® Structural Channel Pallet Rack - 4" X 36" X 192" Upright SK3000® Structural Channel Pallet Rack - 4" X 36" X 192" Upright


SK3000® Structural Channel Pallet Rack - 4" X 36" X 192" Upright
SK3000® Structural Channel Pallet Rack - 4" X 36" X 192" Upright
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB392528
Price: $463.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Channel Bolted Pallet Rack Upright Frames

Steel King upright frame columns consist of 3" or 4" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connector clips are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 2" x 2" and 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.

Product Specifications
WIDTH INCHES 36"
HEIGHT INCHES 192
CAPACITY LBS 51,500 @ 36" Beam Spacing
COLOR FINISH Blue
BRAND Steel King
COLUMN SIZE INCHES 4 x 4
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BCF4L036192PB


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


SK2000® Boltless Pallet Rack - 48" X 192" Upright Frame

SK2000® Boltless Pallet Rack - 48" X 192" Upright Frame

From $227.95
More Info
Add to Cart
SK2000® Boltless Pallet Rack - 3-1/16" x 96" Step Beam

SK2000® Boltless Pallet Rack - 3-1/16" x 96" Step Beam

From $36.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)