Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SK3000® Structural Channel Pallet Rack - 42"W X 120"H Upright
See all 24 items in product family

SK3000® Structural Channel Pallet Rack - 42"W X 120"H Upright

Item #: WBB392534

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 336.95
Product Information
Customer Review
Product Q&A
Accessories
Channel Bolted Pallet Rack Upright Frames

Steel King upright frame columns consist of 3" or 4" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connector clips are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 2" x 2" and 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.

Capacity based on 36" beam shelf spacing.

Product Specifications

    • WIDTH INCHES42
    • HEIGHT INCHES120
    • CAPACITY LBS51,500
    • COLOR FINISHBlue
    • BRANDSteel King
    • COLUMN SIZE INCHES4 x 4
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBCF4L042120PB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!