Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Upright Frames For Pallet Rack - 36X96" - 18,000-Lb. Maximum Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Upright Frames For Pallet Rack - 36X96" - 18,000-Lb. Maximum Capacity

Item #: WBB2046829

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Upright Frames For Pallet Rack - 36X96" - 18,000-Lb. Maximum Capacity

PENCO PENCO Upright Frames for Pallet Racks are securely welded for maximum rigidity.Upright M-recessed frames are made from two vertical posts joined with cleanly welded horizontal and diagonal braces. End posts have support holes punched the entire length for 3" adjustability. Safety load factor is 1.92.

Product Specifications

    • DEPTH INCHES36
    • HEIGHT INCHES96
    • CAPACITY LBS18000
    • BEAM HEIGHT INCHES3
    • CONSTRUCTIONAll Welded
    • MANUFACTURERS PART NUMBER5FE096

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!