Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(202 Items)
Sub Category
Pallets-Drum (2)
Remove
Plastic Drum 55 Gallon Closed Head
Remove

      Items
Plastic Drum 55 Gallon Closed Head Plastic Drum 55 Gallon Closed Head


Plastic Drum 55 Gallon Closed Head
Plastic Drum 55 Gallon Closed Head Plastic Drum 55 Gallon Closed Head  Plastic Drum 55 Gallon Closed Head  Plastic Drum 55 Gallon Closed Head
see additional photos
Plastic Drum 55 Gallon Closed Head
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB921131
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

TIGHT HEAD PLASTIC DRUMS

Extremely strong and rigid, can be used for shipping a wide range of regulated and nonregulated liquid products including chemicals, hazardous wastes and food products. Lighter, easier to handle and stack than a steel drum, reduces shipping costs. Standard bung configuration of a 2" NPT plug and one 2" buttress. Extra large molded lifting ring provides improved drum handling. Compliant with DOT(UN), USDA and FDA. UN #1H1/Y1.9/150.
Product Specifications
HEIGHT INCHES 35
CAPACITY GALLONS 55
COLOR FINISH Blue
BRAND Dixie
CONSTRUCTION Low-Density Polyethylene
DIAMETER INCHES 23-1/2
MANUFACTURERS PART NUMBER BCH-55
TYPE Closed Head
UN RATING 1H1/Y1.9/150
WEIGHT LBS 20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cast Iron Rotary Pump for Oil and Petroleum Products

Cast Iron Rotary Pump for Oil and Petroleum Products

From $24.00
select
Qty: Add to Cart
Siphon Pump Light Oil-Kerosene-Water Based Chemicals

Siphon Pump Light Oil-Kerosene-Water Based Chemicals

From $27.75
select
Qty: Add to Cart
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $59.95
select
Qty: Add to Cart
Funnel Oversized For Flammable Liquids

Funnel Oversized For Flammable Liquids

From $33.95
select
Qty: Add to Cart
Wesco Drum Plug Wrench

Wesco Drum Plug Wrench

From $31.95
select
Qty: Add to Cart
55 Gallon Drum Liner 8 Mil 38 x 53

55 Gallon Drum Liner 8 Mil 38 x 53

From $3.35
select
Qty: Add to Cart
Elastic Polyethylene Drum Cover

Elastic Polyethylene Drum Cover

From $1.35
select
Qty: Add to Cart
Drum Cover For Open And Closed Heads

Drum Cover For Open And Closed Heads

From $13.00
select
Qty: Add to Cart
Drum Storage Manual-Close Two Door

Drum Storage Manual-Close Two Door

From $1,229.00
select
Qty: Add to Cart
Ultra-Drum Tipper

Ultra-Drum Tipper

From $18.75
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

FREE Shipping
From $669.00
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

FREE Shipping
From $569.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)