Pallets
Pallets play a crucial role in the storage, packaging, and transportation of vast quantities of goods and materials. They are flat platforms engineered with 2-way or 4-way forklift entry, enabling the effortless lifting and movement of palletized loads of goods and materials. Slats or perforations allow efficient drainage, protecting loads from spills. Elevated above the ground, they prevent direct contact with moisture. Available in wood, steel, HDPE, aluminum, plastic presswood, and galvanized welded wire, pallets offer durability for various applications.
Most Relevant
Economy Pallets

Economy pallets are ideal for a wide variety of storage and shipping applications. Many models feature a serrated deck with holes for drainage and are weather, and mildew resistant. The heavy-duty plastic construction ensures lasting durability. Plastic pallets are available in a wide variety of sizes. Specific features vary per unit.
| Compare | Image | Length | Width | Height | Dynamic Fork Weight Capacity | Color | Fork Entry | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 40 in | 5-1/2 in | 2750 lbs | Black | Four-Way Entry | Ships Same Day WB236642 | as low as $119.95 Save $16.00 (12%) | ||
![]() | 48 in | 40 in | 5-3/16 in | 2200 lbs | Black | Four-Way Entry | WB270207 | as low as $26.95 Save $2.00 (7%) | ||
![]() | 48 in | 40 in | 6 in | 5300 lbs | Black | Four-Way Entry | WB239866 | as low as $62.95 Save $5.00 (7%) | ||
![]() | 47-1/4 in | 31-1/2 in | 5-1/2 in | 2200 lbs | Black | Four-Way Entry | WB268812 | as low as $48.95 Save $4.00 (8%) | ||
![]() | 48 in | 40 in | 5-1/2 in | 3100 lbs | Black | Four-Way Entry | WB268814 | as low as $36.95 Save $3.00 (8%) | ||
![]() | 48 in | 45 in | 5-1/2 in | 2200 lbs | Black | Four-Way Entry | WB268819 | as low as $46.95 Save $4.00 (8%) | ||
![]() | 31-1/2 in | 23-2/3 in | 5 in | 2200 lbs | Black | Four-Way Entry | WB268811 | as low as $30.95 Save $2.00 (6%) | ||
![]() | 48 in | 40 in | 5 in | 3000 lbs | Black | Four-Way Entry | WBB1597077 | as low as $91.95 Save $7.00 (7%) | ||
![]() | 43 in | 43 in | 5-1/2 in | 3300 lbs | Black | Four-Way Entry | WB269856 | as low as $41.95 Save $4.00 (9%) | ||
![]() | 45 in | 45 in | 5.5 | 3,300 lbs | Gray | Four-Way Entry | WB269914 | as low as $50.95 Save $4.00 (7%) |
Showing 1-10 of 13 results

Mini Pallets
Stackable Pallets

Stackable pallets are a great storage solution for any workspace. These pallets feature a flat bottom that can be placed on top of flat loads. Built with durable plastic making them corrision-resistant and non-reactive, these pallets have a longer service life than wood pallets. Choose from molded plastic or wire mesh pallets for both indoor and outdoor use.
Showing 1-10 of 17 results
Mattress Pallets

Mattress Pallets offer a convenient way to store and transport mattresses with superior strength and support. These pallets are made of high-grade HDPE plastic, with a reinforced structure that resists breakdown. Pallets are sized and supported to securely hold various sizes of mattresses. Easy to handle and feature an anti-slip design to ensure safer operations.
Multi-Use Pallets

Multi-Use Pallets offer an extensive selection of durable and reliable pallet accessories designed to make pallet handling simpler and smoother. Pallet solutions include skid boards and drum handlers to lift tables and straps. Perfect for loading, unloading, and moving palletized items safely and securely.
Aluminum Half Pallets

Aluminum Half Pallets are lightweight and have excellent strength compared to other pallets. These pallets are durable and corrosion-resistant for the transportation and storage of goods. Easy to clean and provide safe, efficient, and protective handling of cargo. Aluminum pallets are stackable and available in various sizes.
Showing 1-10 of 16 results
Rackable Pallets

Rackable Pallets are designed for use in high-density stacking and shelf storage systems. These pallets are constructed of textured HDPE and feature a one-piece structural design that is strong and durable. Ideal for coolers and freezers, they are capable of handling various load sizes. Pallets are also stackable, cutting costs by saving space.
Showing 1-10 of 14 results
Aluminum Pallets

Aluminum Pallets are lightweight, cost-effective, and ideal for storing food products and other perishables. Built to meet USDA and FDA requirements, these anodized aluminum pallets are extremely durable and offer enhanced corrosion resistance. Choose from various sizes and weight capacities to fit the needs of your specific storage and handling applications.
Flat Top Pallets

Flat Top Pallets provide a durable and safe surface for stacking or storing materials and equipment. Available in both plastic and wood, these pallets are available with solid, open, and reinforced flat-tops. Features include heavy-duty designs, molded plastic construction, 9-block pallets, and more.
Hygienic Pallets

Hygienic Pallets ensure your products stay safe from contamination during transportation, storage, and transfer. These sanitary pallets are compliant with food industry regulations and are designed to help create a safe, and organized work environment. Pallets are easy to clean and feature strong, corrosion-resistant constructions. Various styles available including plastic, wood, and metal.
Steel Pallets

Steel Pallets are designed for many years of service in the toughest industrial applications. They are highly durable and offer better performance than plastic, wood, or corrugated pallets. Various styles and sizes available for different products and industrial settings. Steel pallets include 2 or 4 way fork access for large quantities of product.
Automotive Pallets

Automotive Pallets allow for convenient and easy material handling when transporting large automotive parts. These low-profile, stackable pallets makes storage and hauling easier and more efficient, allowing auto parts to remain secure. Pallets have a lip to prevent slippage and a 4-way forklift access. Choose from a range of sizes and capacities.
Wood Pallets

New Wood Pallets are perfect for businesses to securely transport inventory and materials. Built with hardwoods, these pallets are strong and durable, ensuring the safe transfer of goods from one location to another. Wood pallets are not only reusable but also recyclable, promoting sustainability and minimizing environmental impact.
Merchandiser & Display Pallets

Merchandiser and Display Pallets help showcase and organize your products. These pallet displays come in a variety of colors and sizes, allowing you to find the right fit to display your items. Some of our pallets include apparel, industrial, wire grid, and stackable options for any product and space.
Galvanized Welded Wire Pallets

Galvanized Welded Wire Pallets offer a durable and cost-effective solution for storing and transporting various products. Made with heavy-gauge steel construction and feature a galvanized finish for rust resistance. These wire pallets are suitable for wet, humid, and extreme temperature environments. Available in a variety of sizes to meet your specific needs.
Presswood Pallets

Presswood pallets are a cost-effective alternative to traditional wood pallets. These Presswood pallets are made from high-quality, compressed wood fibers that are lightweight, yet strong, offering superior load-bearing capabilities and support for fragile storage items. Pallets are easy to clean, reusable, and highly resistant to chemicals.
Drum Barrel Pallets

Drum Barrel Pallets are designed to store and transport drums or barrels. These heavy-duty pallets feature steel rods that cradle the drum or barrel securely. Ideal for protecting, organizing, and storing your valuable cargo. Drum pallets can be nested for space-saving storage and transportation.
Heavy Duty Pallets

Heavy Duty Pallets are the ultimate storage solution for heavy and bulky items. Designed to accommodate a wide range of weight capacities, these pallets are ideal for industrial use and warehouse storage. These heavy-duty pallet racks are durable and easy to maneuver. Choose from our selection of wood and plastic models to find the right fit for your needs.