Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(202 Items)
Sub Category
Pallets-Nestable (20)
Remove
Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity
Remove

      Items
Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity


Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity
Nestable Shipping Plastic Pallet 40x48 2300 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB239357
Quantity Discount
QTY Price
1-20 $36.95 ea.
21-60 $35.95 ea.
61-90 $34.95 ea.
91+ $34.00 ea.
(Sold in qty of 10, starting at $369.50/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Featherweight Plastic Pallet
These plastic pallets resist weather, splitting mildew and rot. Outlast other plastic pallets because they're made from USDA-approved, 100% recyclable black polyethylene. ISPM51 exempt for export shipping. Nest up to 31 pallets to a height of 8' for efficient storage when not in use. Sturdy construction gives these plastic pallets a 2,300 lb. fork capacity and 10,000 lb. floor capacity. Allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". Measures 48"L x 40"W x 5-1/2"H. Sold in bundles of 10.

Click here to see our full selections of Pallets and Skids.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 40
HEIGHT INCHES 5-1/2
CAPACITY LBS-STATIC (FLOOR) 10000
CAPACITY LBS-DYNAMIC (FORK) 2300
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Orbis
CONSTRUCTION Plastic
MANUFACTURERS PART NUMBER 40X48CISCLDS
MODEL 239357
OPENINGS Four-Way Entry
PACKAGE QUANTITY 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X12-1/4"

Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X12-1/4"

From $17.75
select
Qty: Add to Cart
48 x 40 x 36  Double Wall Gaylord Half Slotted Container

48 x 40 x 36 Double Wall Gaylord Half Slotted Container

From $16.75
select
Qty: Add to Cart
48 x 40 x 5 Gaylord Lid

48 x 40 x 5 Gaylord Lid

From $4.25
select
Qty: Add to Cart
80 Gauge 18"W x 1500'L Stretch Wrap for Hand Dispenser

80 Gauge 18"W x 1500'L Stretch Wrap for Hand Dispenser

From $14.50
select
Qty: Add to Cart
Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

Self Propelled Electric Power Pallet Truck, Pallet Jack 3000 lb. Capacity

From $2,899.00
select
Qty: Add to Cart
Pallet Dolly 48" L x 42" W 4000 Lb. Capacity Tilt Rollers

Pallet Dolly 48" L x 42" W 4000 Lb. Capacity Tilt Rollers

From $278.95
select
Qty: Add to Cart
Self Propelled Electric Power Pallet & Skid Inverter - Tilter 2000 Lb Cap

Self Propelled Electric Power Pallet & Skid Inverter - Tilter 2000 Lb Cap

From $11,079.00
select
Qty: Add to Cart
Steel Econo Transporter Fixed Height

Steel Econo Transporter Fixed Height

From $248.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)