Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(203 Items)
Sub Category
Pallets-Covers (87)
Remove
150PC Insulated Pallet Cover, Navy - 48" x 40" x 72"
Remove

      Items
150PC Insulated Pallet Cover, Navy - 48" x 40" x 72" 150PC Insulated Pallet Cover, Navy - 48" x 40" x 72"


150PC Insulated Pallet Cover, Navy - 48" x 40" x 72"
Email This Page Printer Friendly Version
150PC Insulated Pallet Cover, Navy - 48" x 40" x 72"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB583073
Price: $231.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

150PC Insulated Pallet Cover, Navy - 48" x 40" x 72"

The Insulated Pallet Covers are made of 420 denier nylon with 11.25oz high-loft insulation, have hook and loop tapes opening on all sides for easy access and has adjustable heights to keep covers off the floor. Pallet covers are water resistant and are ideal for transporting frozen or temperature sensitive items.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 40
HEIGHT INCHES 72
COLOR FINISH Navy Blue
BRAND Refrigiwear
CONSTRUCTION 420 Denier Nylon With 11.25 oz High-Loft Insulation
MANUFACTURERS PART NUMBER 150PCNAV72P
PACKAGE QUANTITY 1
PRODUCT TYPE Pallet
TYPE Insulated Product Protection


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Rackable FDA and USDA Plastic Pallet Blue PP 48x40 Fork Capacity 4000 Lbs

Rackable FDA and USDA Plastic Pallet Blue PP 48x40 Fork Capacity 4000 Lbs

From $89.95
select
Qty: Add to Cart
Akro-Mils Straight Container Solid 23-3/4" X 15-3/4" X 12-1/4"

Akro-Mils Straight Container Solid 23-3/4" X 15-3/4" X 12-1/4"

From $19.75
select
Qty: Add to Cart
Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X12-1/4"

Akro-Mils Straight Wall Container Mesh 23-3/4"X15-3/4"X12-1/4"

From $15.00
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)