Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(202 Items)
Sub Category
Pallets-Rackable & Stackable (45)
Remove
Buckhorn Heavy Duty Rackable Plastic Pallet 48x40 5000 lb Capacity
Remove

      Items
Buckhorn Heavy Duty Rackable Plastic Pallet 48x40 5000 lb Capacity Buckhorn Heavy Duty Rackable Plastic Pallet 48x40 5000 lb Capacity


Buckhorn Heavy Duty Rackable Plastic Pallet 48x40 5000 lb Capacity
Heavy Duty rackagble Plastic Pallet Heavy Duty rackagble Plastic Pallet    
see additional photos
Buckhorn Heavy Duty Rackable Plastic Pallet 48x40 5000 lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB269063
List Price $287.70    Save 31%
Price: $199.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BUCKHORN™ HEAVY DUTY RACKABLE PALLET 48x40 STATIC CAPACITY 30000 LBS.
Heavy Duty Pallet Is Ideal For Applications Where Strength And Capacity Are Required.

Universal pallets are easily placed on pallet racks for freeing valuable floor space. Plastic pallet is made of injection molded high density industrial grade polymers that is moisture and chemical resistant and 100% recyclable. Anti-skid rubber plugs on surface reduce load shifting. Rackable pallet features angled 4-way fork entry points to guide forks for easy handling. Heavy duty pallet offers 30,000 lb static capacity, 5,000 lb. dynamic capacity and 2,800 lb. rack capacity. Measures 48?L x 40?W x 5-1/2?H overall.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 40
HEIGHT INCHES 5-1/2
CAPACITY LBS-STATIC (FLOOR) 30000
CAPACITY LBS-DYNAMIC (FORK) 5000
CAPACITY LBS-RACKING 2800
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Plastic
OPENINGS Four-Way Entry
PACKAGE QUANTITY 1
WEIGHT LBS 68


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Akro-Mils Straight Container Mesh Sides Solid Base 23-3/4"X15-3/4"X12-1/4"

Akro-Mils Straight Container Mesh Sides Solid Base 23-3/4"X15-3/4"X12-1/4"

From $24.50
select
Qty: Add to Cart
Straight Wall Container 12x15x5

Straight Wall Container 12x15x5

From $8.20
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

From $175.95
select
Qty: Add to Cart
Overhead Door Track Protector 48 Inch High

Overhead Door Track Protector 48 Inch High

From $42.00
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)