Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(202 Items)
Sub Category
Pallets-Rackable & Stackable (45)
Remove
Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity
Remove

      Items
Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity


Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity
Shown In Use
Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB622935
Price: $184.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Extruded Plastic Pallet, 84x72, 2-Way Entry, Smooth Top Board, 1500 Lb Fork Capacity

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

Product Specifications
LENGTH INCHES 84
WIDTH INCHES 72
CAPACITY LBS-STATIC (FLOOR) 3000
CAPACITY LBS-DYNAMIC (FORK) 1500
CAPACITY LBS-RACKING 750
COLOR FINISH Vary
ASSEMBLY Assembled
BRAND Jifram Extrusions
CONSTRUCTION Extruded Recycled Plastic
MANUFACTURERS PART NUMBER GE8472846-SM
OPENINGS Two-Way Entry
PACKAGE QUANTITY 1
WEIGHT LBS 103


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

Distribution Container With Hinged Lid 21-7/8x15-1/4x12-7/8 Gray

From $10.50
select
Qty: Add to Cart
Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Industrial Pallet Cover, 52"x48"x78", 2 Mils, Price Each, Sold 60 Covers Per Roll

From $2.30
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

30' x 50' Super Heavy Duty Brown Tarp 8 OZ.

From $222.95
select
Qty: Add to Cart
12' Tie-Down w/Red Bungee

12' Tie-Down w/Red Bungee

From $7.30
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)