Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown 2-Way Entry

Rackable Extruded Plastic Pallet, 96x36, 4-Way Entry, 3000 Lb Fork Capacity

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Rackable Extruded Plastic Pallet, 96x36, 4-Way Entry, 3000 Lb Fork Capacity

Item #: WBB622930

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
Rackable Extruded Plastic Pallet, 96x36, 4-Way Entry, 3000 Lb Fork Capacity

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES36
    • CAPACITY LBS-STATIC (FLOOR)6000
    • CAPACITY LBS-DYNAMIC (FORK)3000
    • CAPACITY LBS-RACKING1500
    • ASSEMBLYAssembled
    • BRANDJifram Extrusions
    • COLOR FINISHVary
    • CONSTRUCTIONExtruded Recycled Plastic
    • MANUFACTURERS PART NUMBERGE96361264-14
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS90

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!