Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extruded Recycled Plastic Pallet, 96x48, 2-Way Entry

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Extruded Recycled Plastic Pallet, 96x48, 2-Way Entry

Item #: WBB622927

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $181.95
Product Information
Customer Review
Product Q&A
Accessories
Extruded Recycled Plastic Pallet, 96x48, 2-Way Entry

Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • CAPACITY LBS-STATIC (FLOOR)6000
    • CAPACITY LBS-DYNAMIC (FORK)3000
    • CAPACITY LBS-RACKING1500
    • ASSEMBLYAssembled
    • BRANDJifram Extrusions
    • COLOR FINISHVary
    • CONSTRUCTIONExtruded Recycled Plastic
    • MANUFACTURERS PART NUMBER5000147
    • OPENINGSTwo-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS99

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:64