Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi & Dry Storage Grid Pallet 12 Sq. Ft. Large Grid Kit

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Hi & Dry Storage Grid Pallet 12 Sq. Ft. Large Grid Kit

Item #: WB269976

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $24.95 Save up to 25%
Price: $18.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hi & Dry Storage Grid Pallet 12 Sq. Ft. Large Grid Kit

This modular and configurable pallet lets you store goods and supplies up and off the floor, safely above flooding, leaks, moisture, dirt and dust. Perfect for basements, garages, sheds, and storage units. Safely store files, inventory, wardrobes, furniture, yard, pet supplies, bulk supplies and recyclables. Durable hi-impact plastic pallets help prevent water damage to large and bulky items that won't fit on conventional shelves. A great alternative to heavy wooden pallets that transmit moisture and makeshift solutions of bricks and boards. Supports 1000 lbs distributed weight. Interlocking rails and connectors make a pallet of most any size and shapes, rectangles, squares and corners. Easy to assemble, no tools required. When storage needs change, simply disassemble the parts and reconfigure them. Lightweight, easy to carry and move.

The HD1-2F 12 Sq. Ft Large Grid Kit can make a pallet of 12 square feet to store large items, depending on the user's requirements. It contains 10 two-foot rails and 8 corner connectors.

Product Specifications

    • HEIGHT INCHES3.8
    • CAPACITY LBS1000 lbs. Distributed Weight
    • ASSEMBLYUnassembled
    • BRANDAddendia
    • COLOR FINISHNeutral Brown
    • CONSTRUCTIONHigh Quality Polypropylene
    • DESCRIPTION(10) 2 ft. Rails; (8) Connectors; Instruction
    • MANUFACTURERS PART NUMBERHD1-2F
    • STYLE12 Sq. Ft. Large Kit
    • WEIGHT LBS4.8

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Just what I needed

Your review: These are excellent for keeping items off a basement/garage floor that may get wet.

Pros: Lightweight, east to assemble.

Cons: It would be nice and sometimes convenient if these also came with 1 foot sections

Is this review helpful?

Grate product (sp. pun intended) :)

Your review: While am I really hoping for a dry basement, I am glad I got a couple (better safe...). They are sturdy yet lightweight and easy to assemble into several configurations/sizes. Very pleased.

Pros: Sturdy, lightweight, easy to assemble, multiple uses

Cons: None so far

Is this review helpful?

Hi & Dry Storage Grid Pallet 12 sq ft

Your review: Bought this item to elevate boxes of the floor in the garage. I have nothing but superlatives about this product. This particular version allows you to assemble them various configurations, which is a "plus".

Is this review helpful?

Hi & Dry Storage Grid

Your review: Perfect product! It is a snap to put together and does exactly what I need - keep my items off the floor. I am going to get another set! Great product.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:68