Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Linea Italia® 47"W Polycarbonate Desktop Partition Privacy Panel, Translucent

Rollover image to zoom in

Click image to enlarge

See all 133 items in product family

Linea Italia® 47"W Polycarbonate Desktop Partition Privacy Panel, Translucent

Item #: WBB1999919

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 42%
Price: $ 114.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Linea Italia® 47"W Polycarbonate Desktop Partition Privacy Panel, Translucent

Created to allow light through but obscures objects for added privacy. Simple clip-on design attaches to desk with ease. Durable aluminum frame for stability. Quick and easy assemblyno tools required. Color: Translucent; Overall Width: 47 1/8"; Overall Depth: 1 3/4"; Overall Height: 15 1/2".

Product Specifications

    • WIDTH INCHES47-1/8
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES15-1/2
    • COLOR FINISHTranslucent
    • BRANDLinea Italia®
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONDesktop Partition Privacy Panel
    • MANUFACTURERS PART NUMBERTR721
    • PACKAGE QUANTITY1
    • TYPEAccessory
    • LIMITED WARRANTY5 Years
    • PANEL COLORTranslucent
    • ACCESSORY TYPEPrivacy Panel
    • BASE CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!