Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion® Deluxe Freestanding 2-Panel Corner Divider, Partial Window, 24-1/4"W x 73-1/2"H Gray

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Interion® Deluxe Freestanding 2-Panel Corner Divider, Partial Window, 24-1/4"W x 73-1/2"H Gray

Item #: WB695057GY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 285.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Freestanding 2-Panel Corner Divider with Partial Windows, 24-1/4"W x 73-1/2"H Panels, Gray

Section your office space with Interion® Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 2 Partition Panels with 5mm thick polycarbonate windows, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. Translucent windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES73-1/2
    • COLOR FINISHGray
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDeluxe Freestanding 2-Panel Corner Divider with Partial Window
    • FRAME COLORBlack
    • MODEL695057GY
    • PANELS2
    • THICKNESS INCHES1-3/4
    • PARTITION STYLEFreestanding
    • TYPERoom Divider
    • PARTITION TYPEDeluxe Panel
    • WINDOWPartial
    • CAL 117Yes
    • PANEL FEATUREPartial Window
    • WINDOW SIZE INCHES(WXH)19 x 27
    • WINDOW THICKNESS INCHES1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!