End T-Base Foot For Office Partition Panels (Pair), 18"L x 3"W x 5-1/4"H
See all 19 items in product family

End T-Base Foot For Office Partition Panels (Pair), 18"L x 3"W x 5-1/4"H

Item #: WBB506201

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $42.38 Save up to 18%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Best-Rite® End T-Base Foot For Office Partition Panels (Pair), 18L x 3W x 5-1/4H

Best-Rite®'s End T-Base Feet can be used to create freestanding modular panels. T-Base Feet are able to provide support for panels that are not secured to wall. They can also be used in order to create a 90 degree angle configuration. For a mobile option, add 2 Locking Casters (B506231). For use with Best-Rite® standard modular office partition panels. Meausres 18L x 3W x 5-1/4H, steel construction.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES3
    • HEIGHT INCHES5-1/4
    • COLOR FINISHSilver
    • BRANDBest-Rite®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66200
    • TYPEAccessory

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

T-Base for partitions

Your review: We had several partitions that were not stand alone but we did want to use them as stand alone partitions. These were easy to attach and worked well.

Pros: none

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!