Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Direct Wire 12/3 Xcord Yellow 25' LIT
See all 42 items in product family

Direct Wire 12/3 Xcord Yellow 25' LIT

Item #: WBB765838

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 25.75
Product Information
Customer Review
Product Q&A
Highly flexible annealed 30 gauge bare copper conductors, insulated with a vinyl SJTW jacket. Operating temperatures range from -37° C to +91° C (-35° F to +195° F). Stocked in blue, red, and yellow jacket colors. Designed for indoor and outdoor heavy industrial use. These cords are flexible, durable, and manufactured in the USA, to meet or exceed all UL and OSHA requirements.

Product Specifications

    • AMPS15
    • BRANDDirect Wire & Cable
    • CONSTRUCTIONSJTW/Copper
    • MANUFACTURER PART NUMBER4001230025500
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • CORD JACKETSJTW
    • VOLTAGE RATING125
    • COLORYellow
    • WIRE TYPEExtension Cord
    • GAUGE12
    • CORD LENGTH FEET25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

cord electrical

Your review: good

Pros: good

Cons: good

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!