Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black
Remove

      Items
Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black


Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black
Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226279
List Price $26.99    Save 30%
Price: $19.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Protect It! Surge Protector/Suppressor 7 Outlets 12' Cord 1080 Joules Black

Tripp Lite's TLP712B surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP712B offers 7 total outlets, 12 foot cord and diagnostic LED to confirm surge suppression in present. AC suppression rated at 1080 joules shields equipment from surges and line noise. Attractive black suppressor housing with keyhole mounting slots and 1 designated transformer plug outlet offer convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $25,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada Only).

Product Specifications
DEPTH INCHES 11-11/16
HEIGHT INCHES 1-5/16
COLOR FINISH Black
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Plastic
CORD LENGTH 12
MANUFACTURERS PART NUMBER TLP712B
RECEPTACLES 7
TYPE Surge Suppressor
NEMA 5-15R
JOULES 1000
CORD LENGTH FEET 12
VOLTAGE 120 VAC
COLOR Black
OUTLET TYPE NEMA 5-15R
WATTS 1800
VOLTS 120VAC
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)