Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Zuo Modern Tier Table, 30-1/2"H, Tempered Glass Top, Leatherette Frame, White

Item #: WBB0287165

Sold By: globalindustrial.com

Out of stock, expected on or around 08/28/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.00 Save: up to 44%
Price: $182.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
Accessories
Zuo Modern Tier Table, 30-1/2"H, Tempered Glass Top, Leatherette Frame, White

The Tier console table literally has two tiers for form and function. The top tier is tempered glass, and the bottom tier, like the legs, are wrapped in a durable leatherette with stitching. A great piece that works in many different spaces.

Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES15-1/2
  • DEPTH INCHES15-1/2
  • HEIGHT INCHES30-1/2
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • BRANDZuo Modern
  • CONSTRUCTIONTempered Glass
  • DESCRIPTIONTempered Glass Table
  • FRAME CONSTRUCTIONLeatherette
  • MANUFACTURER PART NUMBER107711
  • WEIGHT LBS59.0
  • CAPACITY LBS100
  • ASSEMBLY RATING CHART15 to 30 Minutes
  • COLLECTIONTier
  • STYLETier
  • LIMITED WARRANTY1 Year
  • INDOOR/OUTDOORIndoor
  • TABLE TOP CONSTRUCTIONTempered Glass
  • APPLICATIONOccasional
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.