Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Carbon Chair, 26-3/8"H, Chromed Steel Frame, White

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Zuo Modern Carbon Chair, 26-3/8"H, Chromed Steel Frame, White

Item #: WBB0287574

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $567.00 Save up to 33%
Price: $377.95
Product Information
Customer Review
Product Q&A
Accessories
Zuo Modern Carbon Chair, 26-3/8"H, Chromed Steel Frame, White

With a perfectly angled seat and back, the Carbon has soft leatherette tufting wrapped in a square chrome steel tube frame.

Product Specifications

    • LENGTH INCHES28-5/16
    • WIDTH INCHES25
    • DEPTH INCHES28-5/16
    • HEIGHT INCHES26-3/8
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • DESCRIPTIONLeatherette Chair
    • FRAME CONSTRUCTIONChromed Steel
    • MANUFACTURER PART NUMBER500074
    • PACKAGE QUANTITY1
    • CAPACITY LBS250
    • COLLECTIONCarbon
    • STYLEChair
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • INDOOR/OUTDOORIndoor
    • UPHOLSTERYLeatherette

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:25